Shop All Cable Clamps & Clips
Panduit
Clamp Tie, 6.1L (155mm), #8 Screw, Inter
Mfr # PLC1.5I-S8-M30
Zoro # G2766358
product price: $322.99
/pk 1000, $0.32/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.10"
- Color Black
- Width 0.13"
- Thickness 40 mil
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLC1.5I-S8-M30
- Zoro # G2766358
- UPC # 7498355547
- Country of Origin Singapore
- Category Cable Clamps & Clips
Dimensions
Length | 6.10" |
Width | 0.13" |
Overall Length | 6.1 in |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (mm) | 154.9 |
Body Width (mm) | 3.4 |
Overall Length (In.) | 6.1 |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (mm) | 32 |
Maximum Bundle Diameter (In.) | 1.25 |
Mounting Hole Width (mm) | 8.5 |
Body Width (In.) | 0.135 |
Mounting Hole Width (In.) | 0.33 |
Screw Size | #8 (M4) |
Description
Clamp Tie, 6.1L (155mm), #8 Screw, Intermediate, Heat Stabilized, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Blank and GFI Receptacle (30429)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 0.14 In. Arm L (ZCE11)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP4K0910BW3)
- GEC Reed Instruments Thermo-Hygrometer, 0/100%Rh, -4/140F, -20/60C (R6001)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- GARDNER BENDER Cord/Cable Clips, Adhesive, 6 Hole, PK3 (GCC-006)
- Panduit Cable Clamps & Clips