Shop All Cable Clamps & Clips
Panduit
Clamp Tie, 4.3L (109mm), #4 (M2.5) Screw
Mfr # PLC1M-S4-C0
Zoro # G2764364
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 4.30"
- Overall Length 4.3 in
- Material Nylon 6.6
- Width 0.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLC1M-S4-C0
- Zoro # G2764364
- UPC # 7498355037
- Country of Origin Singapore
- Category Cable Clamps & Clips
Dimensions
Depth | 4.30" |
Overall Length | 4.3 in |
Width | 0.10" |
Maximum Bundle Diameter (mm) | 19 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (In.) | 0.1 |
Body Width (mm) | 2.5 |
Overall Length (In.) | 4.3 |
Maximum Bundle Diameter (In.) | 0.75 |
Minimum Bundle Diameter (mm) | 1.5 |
Mounting Hole Width (mm) | 6.1 |
Screw Size | #4 (M2.5) |
Mounting Hole Width (In.) | 0.23 |
Overall Length (mm) | 109.2 |
Description
Clamp Tie, 4.3L (109mm), #4 (M2.5) Screw, Miniature, Weather Resistant, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 12 A, Reversing: No (6EAY2)
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Cushion, PK25 (COL1609Z1)
- LINEMASTER Light Duty Foot Switch, Momentary Action (41SH12)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 4A, 125V AC, 10kA at 125V AC, 5 PK (GMA-4-R)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- ELECTRONIC SPECIALTIES Bed Of Nails Test Clips (142-2)
- Panduit Cable Clamps & Clips