Shop All Cable Ties
Panduit
Clamp Tie, 2-Piece, 7.4L (187mm), #10 (M
Mfr # SSC2S-S10-M0
Zoro # G2803135
product price: $434.99
/pk 1000, $0.43/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.35 in
- Color Black
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SSC2S-S10-M0
- Zoro # G2803135
- UPC # 7498357082
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7.35 in |
Width | 0.18 in |
Max. Bundle Dia. | 1-3/4 in |
Overall Length | 7.4 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, UL 62275 Compliant, CE |
Indoor/Outdoor | Outdoor |
Application | General Purpose |
UL Type | 1; 11 |
Resists | UV, Weather |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -60 degrees celsius |
Description
Clamp Tie, 2-Piece, 7.4L (187mm), #10 (M5) Screw, Std, Weather Resistant, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6513)
- RACO Compression Connector, 1-51/64" L, Steel (2913RT)
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 16/3 (5XFR7ID)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 7.5A, 32V DC, Indicating, 2 PK (BP/ATC-7-1/2ID)
- PANDUIT 24.7" L Heavy Duty Cable Tie BK PK 50 (PLT7LH-L0)
- PANDUIT Cable Tie, 28.3"L, Nylon, Black, PK100 (PRT8EH-C0)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP2I-X12)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M00)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- UT WIRE Q-knot Pro Multipurpose Reusable Tie, 25PK (113 0121)
- Panduit Cable Ties