Shop All Cable Ties
Panduit
Clamp Tie, 2-Piece, 15.6L (394mm), 1/4 (
Mfr # SSC4H-S25-D0
Zoro # G2783167
product price: $656.99
/pk 500, $1.31/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.55 in
- Color Black
- Width 0.3 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SSC4H-S25-D0
- Zoro # G2783167
- UPC # 7498357147
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 15.55 in |
Width | 0.3 in |
Max. Bundle Dia. | 4 in |
Overall Length | 15.6 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, UL 62275 Compliant, CE |
Indoor/Outdoor | Outdoor |
Application | General Purpose |
UL Type | 1; 11 |
Resists | UV, Weather |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Description
Clamp Tie, 2-Piece, 15.6L (394mm), 1/4 (M6) Screw, Lt-Hvy, Weath Resistant, Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (LC1K1210B7)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-2 (6EF3 BEIGE)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 8 in H, 12 in W, 7.09 in D, NEMA 12; 13, Screw On (C8C12)
- IFM L-Bracket, F/ 18mm Dia Sensor (U20302)
- PANDUIT Cable Tie, 3.9, Polypropylene, Brown, PK100 (PLT1M-C186)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK250 (PLT4H-TL)
- PANDUIT Cable Tie, Std, 17.5in, Nat, PK100 (PLT5S-C)
- PANDUIT 20 ft L Wrap Hook-&-Loop Cable Tie Kit BK PK 10 (TTR-35RX0)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 100 (36J141)
- Panduit Cable Ties