Shop All Cable Clamps & Clips
Panduit
Clamp Tie, 15.1L (384mm), 1/4 (M6) Screw
Mfr # PLC4H-S25-TL30
Zoro # G2751999
product price: $233.99
/pk 250, $0.94/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.10"
- Color Black
- Thickness 70 mil
- Width 0.30"
- Overall Length 15.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLC4H-S25-TL30
- Zoro # G2751999
- UPC # 7498338749
- Country of Origin Singapore
- Category Cable Clamps & Clips
Dimensions
Length | 15.10" |
Width | 0.30" |
Overall Length | 15.1 in |
Overall Length (mm) | 384 |
Maximum Bundle Diameter (In.) | 4 |
Screw Size | 1/4 (M6) |
Minimum Bundle Diameter (mm) | 4.8 |
Overall Length (In.) | 15.1 |
Maximum Bundle Diameter (mm) | 102 |
Body Width (In.) | 0.3 |
Minimum Bundle Diameter (In.) | 0.18 |
Mounting Hole Width (In.) | 5 |
Mounting Hole Width (mm) | 12.7 |
Body Width (mm) | 7.6 |
Description
Clamp Tie, 15.1L (384mm), 1/4 (M6) Screw, Light-Hvy, Heat Stabilized, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Wiring Trough Enclosure, 4 in H, 24 in W, 24 in D, NEMA 3R, Screw On (RSCG040424NK)
- LITTELFUSE Open Fuse Block Cover, H; K UL Class, 30A Amp Range, 250V AC/DC Volt Rating (LFH25030FBC)
- SOUTHWIRE Thermostat Cable, 250ft, 0.18 Diameter, CL2 (553060407)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCSS)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- ZORO SELECT Clamp, OD 3/16 In, 3/4 In W, Vinyl, PK50 (COV0413Z1)
- Panduit Cable Clamps & Clips