Shop All Cable Clamps & Clips
Panduit
Clamp Tie, 15.0L (381mm), #10 (M5) Screw
Mfr # PLC4S-S10-M0
Zoro # G2752008
product price: $684.99
/pk 1000, $0.68/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Color Black
- Width 0.19"
- Overall Length 15 in
- Thickness 50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLC4S-S10-M0
- Zoro # G2752008
- UPC # 7498355630
- Country of Origin Singapore
- Category Cable Clamps & Clips
Dimensions
Length | 15" |
Width | 0.19" |
Overall Length | 15 in |
Overall Length (mm) | 381 |
Mounting Hole Width (In.) | 0.37 |
Overall Length (In.) | 15 |
Minimum Bundle Diameter (mm) | 1.5 |
Screw Size | #10 (M5) |
Maximum Bundle Diameter (mm) | 102 |
Minimum Bundle Diameter (In.) | 0.06 |
Mounting Hole Width (mm) | 9.5 |
Body Width (In.) | 0.19 |
Maximum Bundle Diameter (In.) | 4 |
Body Width (mm) | 4.8 |
Description
Clamp Tie, 15.0L (381mm), #10 (M5) Screw, Standard, Weather Resistant, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 1.5" x 1.5" x 1' (6-Pack) (FS1.5X1.5BL6)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, White (AT1607-WH)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAP13618)
- TECHFLEX Sleeving, 0.750 In., 25 ft., Black (FWN0.75BK25)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH75-S10-C)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- Panduit Cable Clamps & Clips