Shop All Cable Clamps & Clips
Panduit
Clamp Tie, 15.0L (381mm), #10 (M5) Screw
Mfr # PLC4S-S10-M
Zoro # G2752997
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Color Natural
- Overall Length 15 in
- Width 0.19"
- Thickness 52 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLC4S-S10-M
- Zoro # G2752997
- UPC # 7498355629
- Country of Origin Singapore
- Category Cable Clamps & Clips
Dimensions
Length | 15" |
Overall Length | 15 in |
Width | 0.19" |
Minimum Bundle Diameter (mm) | 1.5 |
Mounting Hole Width (mm) | 9.5 |
Screw Size | #10 (M5) |
Maximum Bundle Diameter (In.) | 4 |
Overall Length (In.) | 15 |
Mounting Hole Width (In.) | 0.37 |
Body Width (mm) | 4.8 |
Maximum Bundle Diameter (mm) | 102 |
Overall Length (mm) | 381 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (In.) | 0.19 |
Description
Clamp Tie, 15.0L (381mm), #10 (M5) Screw, Standard, Nylon, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Gray Blanking Plug, 22mm, Gray (M22-B)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLK001)
- IDEAL WIRENUT WP GRAY/RED, 20PK (30-1162)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 2A, 250V AC, 35A at 250V AC, 5 PK (S500-2-R)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Custom Length Banding System, 250ft (MBH-TLR)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- GAMPAK Strap Emt 1 Hole 1" (55922-S)
- Panduit Cable Clamps & Clips