Shop All Cable Clamps & Clips
Panduit
Clamp Tie, 15.0L (381mm), #10 (M5) Screw
Mfr # PLC4S-S10-C
Zoro # G2752954
product price: $89.99
/pk 100, $0.90/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Depth 15"
- Overall Length 15 in
- Material Nylon 6.6
- Width 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLC4S-S10-C
- Zoro # G2752954
- UPC # 7498355632
- Country of Origin Singapore
- Category Cable Clamps & Clips
Dimensions
Depth | 15" |
Overall Length | 15 in |
Width | 0.19" |
Body Width (mm) | 4.8 |
Overall Length (mm) | 381 |
Mounting Hole Width (In.) | 0.37 |
Mounting Hole Width (mm) | 9.5 |
Maximum Bundle Diameter (mm) | 102 |
Body Width (In.) | 0.19 |
Maximum Bundle Diameter (In.) | 4 |
Screw Size | #10 (M5) |
Minimum Bundle Diameter (In.) | 0.06 |
Overall Length (In.) | 15 |
Minimum Bundle Diameter (mm) | 1.5 |
Description
Clamp Tie, 15.0L (381mm), #10 (M5) Screw, Standard, Nylon, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 30 mm, 1NO, Green (HT8GDGAF7)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Red (HBL420HR)
- LASCAR Thermometer, -0.4 deg. to 131 deg. F, LCD (EL-SIE-1)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 6.25A, 300V AC, 10kA at 300V AC (GMF-6-1/4)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- MIDWEST FASTENER 1/8" x 3/8" Black Nylon Plastic Strap 30PK (64221)
- Panduit Cable Clamps & Clips