Shop All Cable Clamps & Clips
Panduit
Clamp Tie, 12.0L (305mm), #10 (M5) Screw
Mfr # PLC3S-S10-M0
Zoro # G2765728
product price: $482.99
/pk 1000, $0.48/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 12 in
- Material Nylon 6.6
- Width 0.19 in
- Application General
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLC3S-S10-M0
- Zoro # G2765728
- UPC # 7498355585
- Country of Origin Singapore
- Category Cable Clamps & Clips
Dimensions
Overall Length | 12 in |
Width | 0.19 in |
Mounting Hole Width (In.) | 0.37 |
Maximum Bundle Diameter (In.) | 3 |
Mounting Hole Width (mm) | 9.5 |
Overall Length (mm) | 304.8 |
Body Width (mm) | 4.8 |
Screw Size | #10 (M5) |
Overall Length (In.) | 12 |
Body Width (In.) | 0.19 |
Minimum Bundle Diameter (mm) | 1.5 |
Maximum Bundle Diameter (mm) | 76 |
Minimum Bundle Diameter (In.) | 0.06 |
Description
Clamp Tie, 12.0L (305mm), #10 (M5) Screw, Standard, Weather Resistant, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYK1)
- NVENT CADDY Cable Bracket, Polypropylene (CG4)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 8 in D (CSD24128)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Green (HS380-GN)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PRIMELINE TOOLS 1/16 in. Galvanized Cable Clamp (2 Pack) (GD 12251)
- Panduit Cable Clamps & Clips