Shop All Cable Clamps & Clips
Panduit
Clamp Tie, 12.0L (305mm), #10 (M5) Screw
Mfr # PLC3S-S10-M
Zoro # G2750510
product price: $389.99
/pk 1000, $0.39/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12"
- Color Natural
- For Use With GTS-E, GS2B-E, GTH-E, GS4H-E
- Material Nylon 6.6
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLC3S-S10-M
- Zoro # G2750510
- UPC # 7498355583
- Country of Origin Singapore
- Category Cable Clamps & Clips
Dimensions
Length | 12" |
Overall Length | 12 in |
Width | 0.19" |
Mounting Hole Width (In.) | 0.373 |
Mounting Hole Width (mm) | 9.5 |
Minimum Bundle Diameter (mm) | 1.5 |
Maximum Bundle Diameter (mm) | 76 |
Overall Length (In.) | 12 |
Maximum Bundle Diameter (In.) | 3 |
Body Width (mm) | 4.8 |
Mounting Hole Diameter (In.) | 0.2 |
Minimum Bundle Diameter (In.) | 0.06 |
Screw Size | #10 (M5) |
Body Width (In.) | 0.19 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Length (mm) | 304.8 |
Description
Clamp Tie, 12.0L (305mm), #10 (M5) Screw, Standard, Nylon, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Bayco® SL-801 Triple Tap Extension Cord, Retractable Reel, 30'L Cord, 14/3 GA, BLK (SL-801)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (5137-0)
- PANDUIT Heat Shrink Label, 1x0.25, PK1000 (H100X025H1T)
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- NATIONAL HARDWARE Wire Cable Clamp, 316 in Dia Cable, 1 in L, Malleable IronSteel, Electro GalvanizedZinc (N889-014)
- Panduit Cable Clamps & Clips