Shop All Cable Clamps & Clips
Panduit
Clamp, .88" Bdl, Im, Wrbl, PK100
Mfr # PC087-H25D-C0
Zoro # G0422263
product price: $79.89
/pk 100, $0.80/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Width 0.62"
- Mount Method Push Barb
- Overall Width (In.) 0.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PC087-H25D-C0
- Zoro # G0422263
- UPC # 7498383890
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.62" |
Overall Width (In.) | 0.62 |
Maximum Bundle Diameter (In.) | 0.88 |
Overall Width (mm) | 15.7 |
Mounting Hole Diameter (mm) | 7.1 |
Overall Height (In.) | 1.07 |
Maximum Bundle Diameter (mm) | 22.4 |
Mounting Hole Diameter (In.) | 0.28 |
Overall Height (mm) | 27.2 |
Description
Clamp,.88 In. Bdl,Im,Wrbl,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E-X2Y2)
- INTERMATIC Photocontrol, 3/8"-18 NPSM Thread Mount (EK4036S)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Non-Indicating (A70QS100-4)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20171AK61)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- Panduit Cable Clamps & Clips