Shop All Cable Clamps & Clips
Panduit
Clamp, .75" Bdl, Im, Wrbl, PK100
Mfr # PC075-H25D-C0
Zoro # G0424372
product price: $74.59
/pk 100, $0.75/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Width 0.62"
- Product Type Cable Clamp
- Mount Method Push Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PC075-H25D-C0
- Zoro # G0424372
- UPC # 7498383888
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.62" |
Overall Height (mm) | 24.1 |
Mounting Hole Diameter (mm) | 7.1 |
Mounting Hole Diameter (In.) | 0.28 |
Overall Width (In.) | 0.62 |
Overall Height (In.) | 0.95 |
Maximum Bundle Diameter (In.) | 0.75 |
Overall Width (mm) | 15.7 |
Maximum Bundle Diameter (mm) | 19 |
Description
Clamp,.75 In. Bdl,Im,Wrbl,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 6, 6 ft., 5-15R (52NY43)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 600A, 250V AC, Non-Indicating (NON-600)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- DECORA Leviton White 3 gang Thermoset Plastic GFCI/Rocker Wall Plate (80411-00W)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/4" Diameter - 100 pcs - UV Resistant Black (CCUC7-125-C-BLACK)
- Panduit Cable Clamps & Clips