Shop All Cable Supports
Panduit
Clamp, .50" Bdl, Im, Wrbl, PK500
Mfr # PC050-H25D-D0
Zoro # G0425072
product price: $227.99
/pk 500, $0.46/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Width 0.62"
- Overall Length 6 ft
- Application For securing wires, cables, and hydraulic hoses in nearly all transportation applications including light vehicles, heavy trucks, and specialty vehicles.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PC050-H25D-D0
- Zoro # G0425072
- UPC # 7498383885
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.62" |
Overall Length | 6 ft |
Overall Width (mm) | 15.7 |
Mounting Hole Diameter (In.) | 0.28 |
Overall Width (In.) | 0.62 |
Maximum Bundle Diameter (mm) | 12.7 |
Maximum Bundle Diameter (In.) | 0.5 |
Mounting Hole Diameter (mm) | 7.1 |
Overall Height (mm) | 17.8 |
Overall Height (In.) | 0.7 |
Description
Clamp,.50 In. Bdl,Im,Wrbl,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS11B)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 4, Steel/Gray (CHKO10104)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 10,200 W/9,200 W Rated, 13,000 W/11,500 W Surge, 85 A (PG13000BRCO)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- NVENT CADDY Strap Hanger with Flange Clip, 90°, 1-1/4in Max Strap Width (MSR58)
- Panduit Cable Supports