Shop All Cable Clamps & Clips
Panduit
Clamp, 1.12" Bdl, Im, Wrbl, PK100
Mfr # PC112-H25D-C0
Zoro # G0632570
product price: $94.15
/pk 100, $0.94/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Width 0.62"
- Application For securing wires, cables, and hydraulic hoses for heavy duty applicatons including light vehicles, heavy trucks, and specialty vehicles.
- Resistance Properties Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PC112-H25D-C0
- Zoro # G0632570
- UPC # 7498383894
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.62" |
Maximum Bundle Diameter (mm) | 28.5 |
Overall Width (mm) | 15.7 |
Mounting Hole Diameter (mm) | 7.1 |
Overall Height (mm) | 33.8 |
Overall Length (In.) | 1.02 |
Mounting Hole Diameter (In.) | 0.28 |
Overall Height (In.) | 0.13 |
Maximum Bundle Diameter (In.) | 1.12 |
Overall Width (In.) | 0.62 |
Overall Length (mm) | 25.8 |
Overall Length | 6.56 ft |
Description
Clamp,1.12 In. Bdl,Im,Wrbl,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK50 (PLC4H-S25-L)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500048W)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50C0437)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, Flip/Snap (5152-0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- ANCOR Ancor Stainless Steel Cushion Clamp - 3-1/2" (89mm) - 10 Piece (404352)
- Panduit Cable Clamps & Clips