Shop All Electrical Lockout Devices
Panduit
Circuit Breaker Lockout, Red, 120/277V
Mfr # PSL-PCBNT
Zoro # G3898435
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon, Stainless Steel
- Max. Number of Padlocks 1
- Color Red
- Height 1-3/4"
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-PCBNT
- Zoro # G3898435
- UPC # 7498347386
- Country of Origin Costa Rica
- Category Electrical Lockout Devices
Dimensions
Height | 1-3/4" |
Overall Width | 3/4 in |
Overall Height | 1-3/4 in |
Length | 2-45/64" |
Details
Item | Circuit Breaker Lockout |
Material | Nylon, Stainless Steel |
Max. Number of Padlocks | 1 |
Color | Red |
For Use With | Circuit Breakers |
Circuit Breaker Voltage | 120/277 |
Features | Unique No Tool Option, Industry Leading Clamping Force, Universal Design, Compact and Lightweight |
Lockout Type | Clamp-On with Screw |
Description
PowerLOK No Tool, Circuit Breaker Lockout Device, Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reversible Gloves, Cotton, Men's, PK12 (4JC99)
- 5S SUPPLIES 5S Red Tag Hold Area 18in Diameter Non Slip Floor Sign (FS-RDTGHA-18)
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1/2" W (A62-14-427)
- REEBOK Work Shoes, 12, EEEE, Blue, Alloy, Mens, PR (RB4040)
- PANDUIT USB Type B Blockout Devic (PSL-USBB)
- PANDUIT No-Tool I-Line Circuit Breaker Lockout D (PSL-CBILNT)
- PANDUIT No-Tool Miniature Circuit Breaker Lockou (PSL-MCBNT)
- PANDUIT Large Handle Circuit Breaker Lockout Dev (PSL-CBL)
- PANDUIT Universal Circuit Breaker Lockout Device (PSL-CB-V)
- PANDUIT No-Tool Circuit Breaker Lockout Device, (PSL-CBNT)
- BRADY Breaker Lockout, Mini, Tie Bar, Thumb Wheel (90853)
- Panduit Electrical Lockout Devices