Shop All Lockout Hasps
Panduit
Circuit Breaker Lockout Device, PK5
Mfr # PSL-PCBNT-V
Zoro # G0789019
product price: $90.39
/pk 5, $18.08/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.74 in
- Lockout Color Red
- For Use With Lockout/Tagout Device
- Overall Width 2.24 in
- Features Powerlok Provides a Versatile, Easy to Use Lockout/Tagout Device, Safe Performance of Maintenance or Service in Accordance with Lockout/Tagout Procedures, Single or Multi-Pole Circuit Breakers (Such as 120/277V Breakers) to Prevent the Breaker from Being Turned Back on, Two-Position Padlock Design/3 X Better Pull-Off Force/Fits Single and Multi-Pole Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-PCBNT-V
- Zoro # G0789019
- Country of Origin Costa Rica
- Category Lockout Hasps
Dimensions
Overall Length | 0.74 in |
Overall Width | 2.24 in |
Dimensions (L x W x H) | 0.74 in x 2.24 in |
Details
Item | Circuit Breaker Lockout Device,PK5 |
Lockout Color | Red |
For Use With | Lockout/Tagout Device |
Features | Powerlok Provides a Versatile, Easy to Use Lockout/Tagout Device, Safe Performance of Maintenance or Service in Accordance with Lockout/Tagout Procedures, Single or Multi-Pole Circuit Breakers (Such as 120/277V Breakers) to Prevent the Breaker from Being Turned Back on, Two-Position Padlock Design/3 X Better Pull-Off Force/Fits Single and Multi-Pole Circuit Breakers |
Lockout Material | Nylon |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 250 Degrees F |
For Voltage | 120/277V AC |
For Circuit Breaker Manufacturer | Powerlok |
Mount Type | No Tool |
Maximum Number of Padlocks | 2 |
For Circuit Breaker Type | Tie Bar |
Includes Cable Tie Slot | No |
Description
Circuit Breaker Lockout Device,PK5, For Circuit Breaker Type Tie Bar, For Voltage 120/277V AC, Maximum Number of Padlocks 2, Overall Length 0.74 in, Overall Width 2.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Petroleum Sorbent Spill Kit P-SKFL5, Petrol, 5 Gallons, 3 Each/Case (P-SKFL5)
- MAGID CutMaster Lined Leather Driver Glove with Keprotec Grip StripsCut Level 4, XXXXL (1255KGS-XXXXL)
- HEXARMOR Hands Free Boot Cover, Blue, Size A, PR (32001-A)
- EDWARDS SIGNALING Temporal Horn, White (2447TH-W)
- PANDUIT Electricianfts Lockout Kit (PSL-PK-EA)
- PANDUIT Multiple Lockout Hasp w/6' Vinyl Coated Galvanized Steel, PSL-MLD (PSL-MLD)
- PANDUIT Padlock Eye (PSL-PE1)
- PANDUIT I-Line Circuit Breaker Lockout Device (PSL-CBIL)
- PANDUIT Circuit Breaker Lockout Device, PK5 (PSL-CBL-V)
- PANDUIT Circuit Breaker Lockout Device, PK5 (PSL-CBNT-V)
- CONDOR Lockout Hasp, 1 in Opening Size, Snap-On, 6 Lock, Red (7545)
- Panduit Lockout Tagout