Shop All Circuit Breakers
Panduit
Circuit Breaker, 3A, K Curve
Mfr # DAP-3AMP-KIT
Zoro # G704859499
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 3A
- Circuit Breaker Type Data Access Port
- Curve Type K
- For Use With Data Access Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DAP-3AMP-KIT
- Zoro # G704859499
- UPC # 61305664128
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 3A |
Circuit Breaker Type | Data Access Port |
Curve Type | K |
For Use With | Data Access Port |
Description
Data Access Port 3 Amp Circuit Breaker Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 C2/1 Series 2A, 1 Pole, 277V AC, C Curve (5ZUZ1)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, C Curve (M9F22120)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, spring clamp terminal, 1NO (ZBE1015)
- SOUTHWIRE GFCI SGL Out Adapter (14650006-6)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, B Curve (M9F21103)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO225CP)
- GE Miniature Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (THQP230)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 208/120V AC, A Curve (QO340GFI)
- SQUARE D Miniature Circuit Breaker, QOB Series 90A, 2 Pole, 120/240V AC (QOB290)
- SQUARE D Molded Case Circuit Breaker, HDA Series 15A, 3 Pole, 600V AC (HDA36015)
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100)
- Panduit Circuit Breakers