Shop All Circuit Breaker & Panelboard Accessories
Panduit
Circuit Board Post, .50" (12.7mm) Post, CBP50-C, PK 100
Mfr # CBP50-C
Zoro # G3037994
product price: $31.99
/pk 100, $0.32/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Releasable, Reusable
- Material Nylon 6.6
- Width 0.28 in
- Color Natural
- Application (1) For Board-to-Board or Board-to-Chassis Mounting, (2) Bell Flange on Bottom End Provides Greater Stability, (3) Releasable and Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBP50-C
- Zoro # G3037994
- UPC # 7498355443
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 0.28 in |
Overall Length | 0.78 in |
Overall Width (In.) | 0.28 |
Overall Length (mm) | 19.8 |
Standoff Height (In.) | 0.5 |
Standoff Height (mm) | 12.7 |
Overall Width (mm) | 7.2 |
Overall Length (In.) | 0.78 |
Maximum Length | 0.78" |
Details
Item | Circuit Board Support |
Features | Releasable, Reusable |
Material | Nylon 6.6 |
Color | Natural |
Application | (1) For Board-to-Board or Board-to-Chassis Mounting, (2) Bell Flange on Bottom End Provides Greater Stability, (3) Releasable and Reusable |
Product Type | Circuit Board Support |
Environment | Indoor |
Mount Method | Push Barb |
Product Color | Natural |
Fastener Quantity | 100 x Circuit Board Post |
Certifications & Standards | UL |
Product Name | Circuit Board Posts |
Product Material | Nylon |
Product Class | Wire Routing, Management & Protection |
Description
Circuit Board Post, .50" (12.7mm) Post
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 100ft- White (BSRW-J-200-100-WT)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG7)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK1000, Connection Material: Tin-Plated Copper (166105-1000)
- LEVITON Plug Locking L10-20P 20A (02361-0PB)
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- AUDIOP AUDIOP N5P150 150A Reset Circuit Breaker (N5P150)
- SQUARE D Circuit Breaker Toggle Padlocking Device (S33996)
- SQUARE D Branch Deadfront Kit (NQRPL442L2)
- SQUARE D Load Center Qom2 Filler Plate (QOM2FP)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS307)
- Panduit Circuit Breaker & Panelboard Accessories