Shop All Wire Management Tools
Panduit
Circuit Board Post, .25"pst, PK100
Mfr # CBP25-C
Zoro # G0426299
product price: $21.55
/pk 100, $0.22/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Features Reusable, Releasable
- Application (1) For Board-to-Board or Board-to-Chassis Mounting, (2) Bell Flange on Bottom End Provides Greater Stability, (3) Releasable and Reusable
- Overall Length 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBP25-C
- Zoro # G0426299
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Overall Length | 0.53 in |
Width | 0.28 in |
Overall Width (mm) | 7.2 |
Overall Length (mm) | 13.5 |
Overall Width (In.) | 0.28 |
Standoff Height (In.) | 0.25 |
Standoff Height (mm) | 6.4 |
Overall Length (In.) | 0.53 |
Maximum Length | 0.54" |
Details
Item | Circuit Board Post,.25"pst,PK100 |
Color | Natural |
Material | Nylon 6.6 |
Features | Reusable, Releasable |
Application | (1) For Board-to-Board or Board-to-Chassis Mounting, (2) Bell Flange on Bottom End Provides Greater Stability, (3) Releasable and Reusable |
Mount Method | Push Barb |
Environment | Indoor |
Product Type | Circuit Board Support |
Fastener Quantity | 100 x Circuit Board Post |
Certifications & Standards | UL |
Product Material | Nylon |
Product Color | Natural |
Product Name | Circuit Board Posts |
Product Class | Wire Routing, Management & Protection |
Description
Circuit Board Post,.25 In.pst,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 1-13/32" L, Steel (1822)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001F)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK250 (B1-250JR)
- PANDUIT Pan-Wrap(TM) Installation Tool, 3/4 In (PWT75)
- PANDUIT Blade Kit Replacement for CST114-157 (CST114-157B)
- PANDUIT Wireendhldr, #28-#16 Awg, #8screw, PK100 (WEH-E8-C)
- PANDUIT Mounting Base, 1.2"x1.2", No. 8 Screw, PK25 (QB-BASE120-Q)
- PANDUIT Pan-Wrap(TM) Installation Tool, 1/2 In (PWT50)
- PANDUIT Harness Wrap, 0.50"x200 ft, White (PW50F-T)
- PANDUIT Grid Tile, 1 ft.x1 ft., Bl, 8 Per Pk (QB-TILE)
- Panduit Wire Management Tools