Shop All Circuit Breaker & Panelboard Accessories
Panduit
Circuit Board Post, .12" (3.2mm) Post
Mfr # CBP12-C
Zoro # G3037389
product price: $28.85
/pk 100, $0.29/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6.6
- Width 0.28 in
- Color Natural
- Application (1) For Board-to-Board or Board-to-Chassis Mounting, (2) Bell Flange on Bottom End Provides Greater Stability, (3) Releasable and Reusable
- Overall Length 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBP12-C
- Zoro # G3037389
- UPC # 7498355439
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 0.28 in |
Overall Length | 0.4 in |
Standoff Height (mm) | 3 |
Overall Length (In.) | 0.4 |
Standoff Height (In.) | 0.12 |
Overall Width (mm) | 7.2 |
Overall Width (In.) | 0.28 |
Overall Length (mm) | 10.2 |
Details
Item | Circuit Board Support |
Material | Nylon 6.6 |
Color | Natural |
Application | (1) For Board-to-Board or Board-to-Chassis Mounting, (2) Bell Flange on Bottom End Provides Greater Stability, (3) Releasable and Reusable |
Mount Method | Push Barb |
Environment | Indoor |
Product Type | Circuit Board Support |
Product Class | Wire Routing, Management & Protection |
Description
Circuit Board Post, .12" (3.2mm) Post
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmers, Diva, CFL/LED, Light Almond (DVCL-153P-LA)
- SQUARE D Circuit Breaker Enclosure, QBL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NRB)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- PANDUIT Equipment Grounding Jumper (RGEJ1024URT)
- GE Cover, Flush, 20Wx43.5inL (AF43F)
- SQUARE D Panelboard Cover, Surface (NC32S)
- GE Lug Kit, 60A, 600V AC, 3 Poles (FCALK13)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149433)
- Panduit Circuit Breaker & Panelboard Accessories