Shop All Circuit Breaker & Panelboard Accessories
Panduit
Circuit Board Post, 0.75", PK1000
Mfr # CBP75-M
Zoro # G0762839
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL #E169922, RoHS Compliant
- Material Nylon 6.6
- Length 1.03 in
- Color Natural
- Bus Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CBP75-M
- Zoro # G0762839
- UPC # 7498355436
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 1.03 in |
Height | 19.1 mm |
Width | 7.2 mm |
Overall Length | 1.03 in |
Details
Item | Circuit Breaker Accessory |
Standards | UL #E169922, RoHS Compliant |
Material | Nylon 6.6 |
Color | Natural |
Bus Material | Nylon 6.6 |
Mounting Style | Push Barb |
Application | (1) For Board-to-Board or Board-to-Chassis Mounting, (2) Bell Flange on Bottom End Provides Greater Stability, (3) Releasable and Reusable; Indoor |
Product Class | Wire Routing, Management & Protection |
Description
Circuit Board Post,0.75 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPE SOLAR Polycrystalline Solar Panel Expansion Kit, 100 W, 18V DC, 5.23 A, 36 Cells, 4mm PV (GS-100-EXP)
- CANTEX Electrical Box, Junction Box, PVC, Square (5133709U)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ.500)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #8 Stud PK100 (24C933)
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- SQUARE D Load Center Equipment Ground Bar Assy (PK5GTA)
- SQUARE D Load Center Neutral Lug Kit 70A (QO70AN)
- SQUARE D Main Lug Kit, 125 A (QOL125)
- GE Raintight Hub, 3.25inWx3.25inL (TC100)
- SQUARE D Switch Fusible, 60A, 240V AC, 3 Poles (QMB322TD)
- Panduit Circuit Breaker & Panelboard Accessories