Shop All Cable Supports
Panduit
Chaining Bracket
Mfr # JMCB-X
Zoro # G2854558
product price: $58.79
/pk 10, $5.88/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Zinc Plated Steel
- Height 6.37 in
- Width 1.96 in
- For Use With Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JMCB-X
- Zoro # G2854558
- UPC # 7498338059
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 6.37 in |
Width | 1.96 in |
Overall Length | 1.96 in |
Overall Height (In.) | 6.37 |
Overall Height (mm) | 161.8 |
Overall Width (mm) | 49.7 |
Overall Width (In.) | 1.96 |
Overall Length (In.) | 1.96 |
Overall Length (mm) | 49.7 |
Details
Color | Silver |
Material | Zinc Plated Steel |
For Use With | Brackets |
Application | Support J-MOD J-Hooks |
Static Load Capacity (kg) | 81.6 |
Support Type | J-MOD Modular J-Hook System |
Mount Method | Clamp Bracket |
Static Load Capacity (lb) | 180 |
Product Type | J-Mod Cable Support |
Product Class | Wire Routing, Management & Protection |
Product Color | Natural |
Description
Chaining Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 315mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-315-R)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM16E58)
- TR INDUSTRIAL 12 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88303)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK25 (MTM2H-Q)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- ALLEN TEL Open-End Distribution Ring, Aluminum, Plastic Cap, Medium (GB10B)
- Panduit Cable Supports