Shop All Cooling Racks
Panduit
CENTER MOUNT BRACKET KIT, FOR USE WITH EIA STANDARD RACK,
Mfr # WMPVCBE
Zoro # G0950696
Sold in multiples of 5 for $131.25
$131.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With WMPV Vertical Managers
- Overall Depth (In.) 1.64
- Overall Height (mm) 44.4
- Overall Height (In.) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # WMPVCBE
- Zoro # G0950696
- Country of Origin Unknown
- Category Cooling Racks
Dimensions
Overall Depth (In.) | 1.64 |
Overall Height (mm) | 44.4 |
Overall Height (In.) | 1.75 |
Overall Depth (mm) | 41.7 |
Overall Width (In.) | 3.71 |
Overall Width (mm) | 94.2 |
Details
Color | Black |
For Use With | WMPV Vertical Managers |
Standards Met | RoHS Compliant |
Body Material | Steel |
Product Type | Mounting Bracket |
Compatibility | EIA Standard Rack |
Product Name | WMPVCBE Center Mount Bracket Kit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 120#, 28", Natural, 100/Case (CT28120)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2-1/2" Trade Size (SB-387NM)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB50N005F4)
- ZORO SELECT Strut Chan, Solid, Pre-Glvnzd Steel, 14 ga. (FS-500 PG 18.00)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- TRIPP LITE SmartRack Airflow Optimization Kit (SRGASKET)
- WOOD SHED Wood Shed 201 Solid Oak 2 Row Dowel CD Rack (201)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- Panduit Cooling Racks