Shop All Crimping Tool Dies
Panduit
Cd22 Series Bcl U Crimp Die, 3/0 Awg
Mfr # CD22-3/0
Zoro # G304861304
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity/Material Steel
- Color Code Orange
- Type Crimp Dies
- For Use With Battery Cable Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CD22-3/0
- Zoro # G304861304
- UPC # 61305680420
- Country of Origin United States
- Category Crimping Tool Dies
Details
Cutting Capacity/Material | Steel |
Color Code | Orange |
Type | Crimp Dies |
For Use With | Battery Cable Lugs |
Description
The CD22-3/0 Crimp Die provides circumferential crimp results in terminations with premium electrical and mechanical performance with Panduit copper compression lugs and splices. Crimping dies and connectors are color-coded for easy matching while the part number is permanently marked on the crimping die for easy identification. Crimp die designed for use with Panduit CT-920, CT-920CH, CT-930, CT-930CH, and CT-2920 tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1-3/4" HSS Bright Jobber Length Drill Bit (6NTA1)
- BOLLHOFF Mandrel (2361-1306-020)
- WESTWARD Railroad Pick, # 6, 36 IN (20C884)
- DRILL AMERICA #36x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1236)
- PANDUIT CD-920 Crimp Die, No.6 AWG Cu (CD-920-6)
- PANDUIT Crimp Die For Ct-2001, #4 Awg Copper, #6 (CD-2001-4-SET)
- PANDUIT CD-920 Crimp Die, 750 Kcmil Cu, 600 Al (CD-920-750)
- PANDUIT Die Insert Used With Ct-2001 Or Ct-3001 (CD-2001-F89)
- PANDUIT CD-920 Crimp Die, 400 Kcmil Cu, 300 Al (CD-920-400)
- PANDUIT CT-2600 Crimp Die (CD-2600-PV6)
- IDEAL Crimper, RG-59, RG-6, 13" L (30-503)
- Panduit Crimping Tools