Shop All Crimping Tool Dies
Panduit
Cd22 Series Bcl Hex Crimp Die, 2/0 Awg
Mfr # CD22-2/0
Zoro # G004861307
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Crimp Dies
- Color Code Black
- For Use With Battery Cable Lugs
- Cutting Capacity/Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CD22-2/0
- Zoro # G004861307
- UPC # 61305680419
- Country of Origin United States
- Category Crimping Tool Dies
Details
Type | Crimp Dies |
Color Code | Black |
For Use With | Battery Cable Lugs |
Cutting Capacity/Material | Steel |
Description
The CD22-2/0 Crimp Die provides circumferential crimp results in terminations with premium electrical and mechanical performance with Panduit copper compression lugs and splices. Crimping dies and connectors are color-coded for easy matching while the part number is permanently marked on the crimping die for easy identification. Crimp die designed for use with Panduit CT-920, CT-920CH, CT-930, CT-930CH, and CT-2920 tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS American Hook, 4 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-4AH-D)
- INGERSOLL-RAND Impact Driver 1/4" 20V (W3111)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88218)
- MILWAUKEE TOOL 1/2 in. x 12 in. x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3903)
- PANDUIT CD-920 Crimp Die, No.8 AWG Cu (CD-920-8)
- PANDUIT CD-920 Crimp Die, 500 Kcmil Cu, 350 Al (CD-920-500)
- PANDUIT Die Insert, for use with CA9 Applicator, (CD9-3B)
- PANDUIT CD-920 Crimp Die, 400 Kcmil Cu, 300 Al (CD-920-400)
- PANDUIT CD-920 Crimp Die, No.6 AWG Cu (CD-920-6)
- PANDUIT CRIMP HEX DIE, KC22-600B (KC22-600B)
- BURNDY Type U Crimping Die, Brown (UC)
- Panduit Crimping Tool Dies