Shop All Cable Supports
Panduit
Cbltiemnt, Wingedpsh Mnt, .25in, Nat, PK1000
Mfr # TM2PWH25-M
Zoro # G0416742
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Length 0.72"
- Application Push Barb Cable Tie Mounts Wing Provides Added Stability. Can Be Used Where Only One Side of the Panel is Accessible.
- Width 0.61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TM2PWH25-M
- Zoro # G0416742
- UPC # 7498322236
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.72" |
Width | 0.61" |
Overall Length | 0.72 in |
Height | 18.3 mm |
Overall Width (In.) | 0.61 |
Overall Height (In.) | 0.72 |
Overall Height (mm) | 18.3 |
Overall Width (mm) | 15.4 |
Overall Length (In.) | 0.71 |
Overall Length (mm) | 18.1 |
Description
Cbltiemnt,Wingedpsh Mnt,.25in,Nat,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, SMG Series, Fast-Acting, 2A, 125 to 350V AC (SMG1)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB02P)
- CALCONDUIT Nipple, 2-1/2 in. x 5 in., GRC (876702)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- BACKER-ON CMNT BRD SCREW #9X1.25"" (23406)
- Panduit Cable Supports