Shop All Cable Ties
Panduit
Cbltie, Mini, 4", Ht-Rst Nyl, Blk, PK5000
Mfr # PLT1M-XMR30
Zoro # G0418739
product price: $563.99
/pk 5000, $0.11/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Color Black
- Width 0.10"
- Tensile Strength 18 lb
- Max. Bundle Dia. 0.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1M-XMR30
- Zoro # G0418739
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 4 |
Width | 0.10" |
Max. Bundle Dia. | 0.82 in |
Depth | 4" |
Overall Length | 4 in |
Description
Cbltie,Mini,4 In.,Ht-Rst Nyl,Blk,PK5000, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (812M24)
- VALTERRA 50A EXTENSION CORD W/HDL, 50', RED, BOXED (A10-5050EH)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- EATON BUSSMANN Fuse, RK1 Class, Time Delay, 1-1/2A, 600V AC, Nonindicating (LPS-RK-1-1/2SP)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PRT5EH-C30)
- PANDUIT Cable Tie, 5.5"L, Nylon, White, PK1000 (SST1.5M-M)
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 (BT4LH-TL0)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 250 (BT2LH-TL)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- PANDUIT Cable Tie, 23.62" L, Nylon, Black, PK50 (S24-120-L0)
- US CABLE TIES Cable Tie, 14 in., Frosty Ties, UV Black Nylon, 100PK (FSD14B100)
- Panduit Cable Ties