Shop All Cable Supports
Panduit
Cble Tie Mnt, Stdoff, 2"h, #12screw, PK100
Mfr # PP1S-S12-C
Zoro # G0425510
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Length 1.06"
- Application Pan-Post ™ Standoff Supports Cable Bundles Above or Away from Surface
- Width 0.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PP1S-S12-C
- Zoro # G0425510
- UPC # 7498339883
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1.06" |
Width | 0.72" |
Overall Length | 1.06 in |
Height | 1.97" |
Overall Length (mm) | 26.9 |
Overall Width (In.) | 0.72 |
Overall Height (In.) | 1.97 |
Mounting Hole Thread Size | #12 |
Overall Length (In.) | 1.06 |
Overall Height (mm) | 50 |
Overall Width (mm) | 18.3 |
Description
Cble Tie Mnt,Stdoff,2 In.h,#12screw,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/4)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 20A (BRY5366NPCR)
- SCHNEIDER ELECTRIC Off-delay, Timer, w/Control Signal, 240V, 8A (RE17RCMU)
- CONNTEK Conntek 30120, 15 to 15-Amp Locking Adapter with NEMA L5-15P to 5-15R, Black (30120)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- Panduit Cable Supports