Shop All Cable Supports
Panduit
Cble Tie Mnt, Knck-Inlowprof, Rd, PK100
Mfr # KIMS-H366-C2
Zoro # G0424844
product price: $42.59
/pk 100, $0.43/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Nylon 6.6
- Application Knock-In Low Profile Mounts, Secures Wires to any Pre-Drilled Panel
- Width 0.49"
- Height 0.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # KIMS-H366-C2
- Zoro # G0424844
- UPC # 7498358506
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.49" |
Height | 0.12" |
Overall Width (In.) | 0.49 |
Overall Length (In.) | 0.74 |
Overall Height (mm) | 13.5 |
Overall Height (In.) | 0.53 |
Overall Width (mm) | 12.4 |
Overall Length (mm) | 18.7 |
Depth | 0.74" |
Overall Length | 0.53 in |
Description
Cble Tie Mnt,Knck-Inlowprof,Rd,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Red (20256)
- IFM Proximity Sensor, 30mm, NO (KI0202)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, SPDT (LY1-AC110/120)
- TEMPCO Thermocouple Probe, Type J, Length 3 ft. (TTW00178)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- Panduit Cable Supports