Shop All Cable Supports
Panduit
Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK25
Mfr # ABMT-A-Q
Zoro # G0424871
product price: $48.69
/pk 25, $1.95/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Width 1.10"
- Depth 1.10"
- Height 0.30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABMT-A-Q
- Zoro # G0424871
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1.10" |
Depth | 1.10" |
Height | 0.30" |
Overall Length | 1.12 in |
Mounting Hole Thread Size | #6 |
Overall Length (mm) | 28.4 |
Overall Width (mm) | 28.4 |
Overall Height (In.) | 0.34 |
Overall Width (In.) | 1.12 |
Overall Length (In.) | 1.12 |
Overall Height (mm) | 8.6 |
Description
Cble Tie Mnt,Adh,1.12 In. x 1.12 In.,Nat,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU Accessory, Rear Support Rail Kit (PDU4PKIT)
- RACO Reducing Washer, 2-1/2" to 1-1/2" Conduit (1382)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- FLUKE NETWORKS Test Set, TS52 Pro w/ ABN (52801009)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- WINNIE INDUSTRIES 3/4in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, 26 LB MAGNET, 100PK (WBR075MAG)
- Panduit Cable Supports