Shop All Cable Supports
Panduit
Cble Tie Mnt, #6screw, 1.12", Nat, PK100
Mfr # ABMT-S6-C
Zoro # G0418194
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Height 0.34"
- Width 1.10"
- Overall Length (In.) 1.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABMT-S6-C
- Zoro # G0418194
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.34" |
Width | 1.10" |
Overall Length (In.) | 1.12 |
Overall Height (mm) | 8.6 |
Overall Width (mm) | 28.4 |
Overall Height (In.) | 0.34 |
Mounting Hole Thread Size | #6 |
Overall Width (In.) | 1.12 |
Overall Length (mm) | 28.4 |
Depth | 1.12" |
Overall Length | 1.12 in |
Description
Cble Tie Mnt,#6screw,1.12 In.,Nat,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5225C)
- ALARM CONTROLS TS21R 2-1/2" Round Red Mushroom Push to Exit Button Satin Stainless Steel (TS21R)
- LEGRAND Power Box, Ivory, Boxes (PSB1V)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRWHI)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- Panduit Cable Supports