Shop All Cable Supports
Panduit
Cble Tie Mnt, #6screw, 1.12", Bl, PK100
Mfr # ABMT-S6-C20
Zoro # G0418212
product price: $142.99
/pk 100, $1.43/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Width 1.10"
- Height 0.34"
- Product Type Cable Tie Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABMT-S6-C20
- Zoro # G0418212
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1.10" |
Height | 0.34" |
Overall Height (mm) | 8.6 |
Overall Height (In.) | 0.34 |
Overall Width (In.) | 1.12 |
Overall Width (mm) | 28.4 |
Mounting Hole Thread Size | #6 |
Overall Length (In.) | 1.12 |
Overall Length (mm) | 28.4 |
Depth | 1.12" |
Overall Length | 1.12 in |
Description
Cble Tie Mnt,#6screw,1.12 In.,Bl,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-IV)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ Stranded_ S/STP_ P (27397)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-30)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (12102A6517)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK100 (ABMS-A-C)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC50RB-L20)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- Panduit Cable Supports