Shop All Wire Markers
Panduit
Caution Warning Sign, Yellow
Mfr # PPS0710C141
Zoro # G0788267
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Yellow
- Material Polyester
- Temp. Range -40°F to 275°F
- Label Type Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PPS0710C141
- Zoro # G0788267
- UPC # 7498391803
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Safety Sign |
Color | Black, Yellow |
Material | Polyester |
Temp. Range | -40°F to 275°F |
Label Type | Adhesive |
Description
Caution Warning Sign,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-624)
- NMC Caution High Noise Area Wear Hearing Protection Sign (C521PB)
- BRADY Arc Flash Protection Label, PK100, 102309 (102309)
- BRADY 4160 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152368)
- PANDUIT P1 Cassette, Self-Lam Label, Vinyl, 1.00" W x 1.60" H, S100X160VAC (S100X160VAC)
- PANDUIT Pre-Printed Clip-On WM, Non-Adhesive Ace (PCA13-0-9)
- PANDUIT W Mrkr Bk, Vyl, 0-33a-C+-L1-L3t1-T3, 10pg (PCMB-16)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VPM-BK)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .75" x, MMP350H-M, PK 1000 (MMP350H-M)
- PANDUIT Or Sleeve for 3mm Simplex Cable, 1", PK100 (NWSLC-3Y)
- BRADY Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK (WM-T1-PK)
- Panduit Wire Markers