Shop All Voice & Data Jacks
Panduit
Category 6A Punchdown Module, Iw (10 Pack), 10PK
Mfr # NK6X88MIW
Zoro # G004860355
product price: $132.99
/pk 10, $13.30/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Termination Type Punchdown
- Depth 1.16 in
- Width 0.65 in
- Connector Type Jack Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6X88MIW
- Zoro # G004860355
- UPC # 7498372231
- Country of Origin Mexico
- Category Voice & Data Jacks
Dimensions
Depth | 1.16 in |
Width | 0.65 in |
Height | 0.9 in |
Overall Width | 0.65 |
Overall Length | 1.16 in |
Overall Height | 0.9 |
Overall Depth (In.) | 1.16 |
Overall Length (In.) | 1.16 |
Overall Height (In.) | 0.9 |
Overall Width (In.) | 0.65 |
Description
The NetKey Cat 6A UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The jack module is int'l white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 3ft (5899)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1CG0)
- RACO Nipple, 2 In Conduit, Zinc, 1-1/8 In L (1668)
- MERSEN Power Distribution Block, 1 Poles, 270 to 350A Amp Range, 1000V AC/DC Volt Rating (MPDB67611)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bu, Tgstyl (CJ6X88TGBU)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Blue (NK688MBU)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MYL-Q)
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MGR-Q)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or (CJ688TPOR)
- BENNETT Bennett PT950P EIC Port Pigtail (6BT-50051-07)
- Panduit Voice & Data Jacks