Shop All Voice & Data Jacks
Panduit
Category 6A Punchdown Module, Ig (10 Pack), 10PK
Mfr # NK6X88MIG
Zoro # G704860310
product price: $132.99
/pk 10, $13.30/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Height 0.9 in
- Type Jack Module
- Connector Type Jack Module
- Depth 1.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6X88MIG
- Zoro # G704860310
- UPC # 7498372226
- Country of Origin Mexico
- Category Voice & Data Jacks
Dimensions
Height | 0.9 in |
Depth | 1.16 in |
Width | 0.65 in |
Overall Width | 0.65 |
Overall Height | 0.9 |
Overall Length | 1.16 in |
Overall Width (In.) | 0.65 |
Overall Depth (In.) | 1.16 |
Overall Length (In.) | 1.16 |
Overall Height (In.) | 0.9 |
Description
The NetKey Cat 6A UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The jack module is int'l gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, 1800 sq. ft., Ceiling (CM 10 WR)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 180W, 7.5A, DIN Rail (S8VS-18024A)
- RETYZ Releasable Tie, Yellow, Nylon, PK100 (EVT-S08YW-TA)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 700A, 600V AC, Non-Indicating (KLLU700.X)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Rd, Tg (CJ688TGRD)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bu, Tgstyl (CJ6X88TGBU)
- PANDUIT Module, Cat6, Shielded, 8p8w, Bu (CJS688TGBUY)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Vl, Tg (CJ688TGVL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- Panduit Voice & Data Jacks