Shop All Voice & Data Jacks
Panduit
Category 6A Punchdown Module, Bu (25 Pack), 25PK
Mfr # NK6X88MBU
Zoro # G704860372
product price: $331.99
/pk 25, $13.28/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Width 0.65 in
- Depth 1.16 in
- Termination Type Punchdown
- Height 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6X88MBU
- Zoro # G704860372
- UPC # 7498372222
- Country of Origin Mexico
- Category Voice & Data Jacks
Dimensions
Width | 0.65 in |
Depth | 1.16 in |
Height | 0.9 in |
Overall Width | 0.65 |
Overall Height | 0.9 |
Overall Length | 1.16 in |
Overall Length (In.) | 1.16 |
Overall Width (In.) | 0.65 |
Overall Depth (In.) | 1.16 |
Overall Height (In.) | 0.9 |
Description
The NetKey Cat 6A UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The jack module is blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CHS)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 20A (PS5466XGCM)
- SQUARE D 120VAC Electrically Held Lighting Contactor 2P 30A (8903LO20V02)
- GE Aux Contact Block, 1NO/1NC, Size 2 (CR305X200C)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Rd, Tg (CJ688TGRD)
- PANDUIT Module, Cat6a, Shielded, 8p8w, Rd (CJS6X88TGRDY)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- PANDUIT Network Blackout Jack, Copper, Blue, Pk10 (PSL-DCJB-BU)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or (CJ688TPOR)
- ALLEN TEL Surface Mount Duplex IDC Jack-110 Type 8-Conductor, Electrical Ivory (AT104A8-52)
- Panduit Voice & Data Jacks