Shop All Voice & Data Jacks
Panduit
Cat6A Punchdown Jack Module, 25 P (25 Pack), 25PK
Mfr # NK6X88MYL-Q
Zoro # G004859397
product price: $294.99
/pk 25, $11.80/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Width 0.65 in
- Depth 1.16 in
- Type Jack Module
- Termination Type Punchdown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6X88MYL-Q
- Zoro # G004859397
- UPC # 7498306773
- Country of Origin Mexico
- Category Voice & Data Jacks
Dimensions
Width | 0.65 in |
Depth | 1.16 in |
Height | 0.9 in |
Overall Length (In.) | 1.16 |
Overall Depth (In.) | 1.16 |
Overall Width (In.) | 0.65 |
Overall Height (In.) | 0.9 |
Details
Color | Yellow |
Type | Jack Module |
Termination Type | Punchdown |
Connector Type | Jack Module |
Module Type | Keystone |
Contact Material | Plated Phosphor Bronze |
Product Type | Jack Module |
Shield Type | Unshielded (UTP) |
Body Material | ABS/Polycarbonate |
Wiring Scheme | T568A/T568B |
Performance Level | Category 6A |
Note | Punchdown style termination; convenience pack of 25 |
Termination Style | Punchdown |
Description
The NetKey Cat 6A UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each jack is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The jack is yellow and includes 25 per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 200' Length (BSLNY025-200)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- NVENT HOFFMAN Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On (A1614SC)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- PANDUIT Jack, Mini Com, Cat 5e, Off White (CJ5E88TIW)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or, Tg (CJ688TGOR)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Blue (NK688MBU)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- CMPLE Keystone Jack Wall Plate With Three Holes Standard Keystones - Ivory (633-N)
- Panduit Voice & Data Jacks