Shop All Voice & Data Jacks
Panduit
Cat6A Punchdown Jack Module, 25 P (25 Pack), 25PK
Mfr # NK6X88MOR-Q
Zoro # G604859186
original price:
$294.99
14% off
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Termination Type Punchdown
- Connector Type Jack Module
- Type Jack Module
- Height 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NK6X88MOR-Q
- Zoro # G604859186
- UPC # 7498306766
- Country of Origin Mexico
- Category Voice & Data Jacks
Dimensions
Height | 0.9 in |
Depth | 1.16 in |
Width | 0.65 in |
Details
Color | Orange |
Termination Type | Punchdown |
Connector Type | Jack Module |
Type | Jack Module |
Description
The NetKey Cat 6A UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each jack is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The jack is orange and includes 25 per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1210CSWW)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOUR260)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300176)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806NK)
- PANDUIT Cat 6 Punchdown Jack Module - Electri (NK688MEI)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bl, Tgstyl (CJ6X88TGBL)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Ei (CJ5E88TGEI)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MRD-Q)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- Panduit Voice & Data Jacks