Shop All Voice & Data Jacks
Panduit
Cat6A Punchdown Jack Module, 25 P (25 Pack), 25PK
Mfr # NK6X88MIG-Q
Zoro # G604858967
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Type Jack Module
- Depth 1.16 in
- Connector Type Jack Module
- Height 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NK6X88MIG-Q
- Zoro # G604858967
- UPC # 7498306774
- Country of Origin Mexico
- Category Voice & Data Jacks
Dimensions
Depth | 1.16 in |
Height | 0.9 in |
Width | 0.65 in |
Details
Color | Gray |
Type | Jack Module |
Connector Type | Jack Module |
Termination Type | Punchdown |
Description
The NetKey Cat 6A UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability, are compatible with keystone interfaces such as NetKey Faceplates, Patch Panels, and Surface Mount Boxes. The jack module is int'l gray, includes 25 per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuse Block Cover, 10 PK (31EJ20)
- CARLON 1-1/4In Service Entrance Cap (E998G-CAR)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC081006)
- ALLIED TUBE & CONDUIT EMT Conduit, 4 In., 10 ft. L, Steel (858965)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- PANDUIT Module, Cat6a, Shielded, 8p8w, Rd (CJS6X88TGRDY)
- PANDUIT Cat 6 Punchdown Jack Module - Black (NK688MBL)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Bu (CJ5E88TGBU)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MGR-Q)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MOR-Q)
- Panduit Voice & Data Jacks