Shop All Voice & Data Jacks
Panduit
Cat6A Punchdown Jack Module, 25 P (25 Pack), 25PK
Mfr # NK6X88MGR-Q
Zoro # G004859083
product price: $271.99
/pk 25, $10.88/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Connector Type Jack Module
- Termination Type Punchdown
- Type Jack Module
- Width 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6X88MGR-Q
- Zoro # G004859083
- UPC # 7498306772
- Country of Origin Mexico
- Category Voice & Data Jacks
Dimensions
Width | 0.65 in |
Depth | 1.16 in |
Height | 0.9 in |
Details
Color | Green |
Connector Type | Jack Module |
Termination Type | Punchdown |
Type | Jack Module |
Description
The NetKey Cat 6A UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each jack is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The jack is blue and includes 25 per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB2501021)
- ELASCO PRODUCTS Single channel, 3 x 3 in yellow (ED3310-Y)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, PK100 (701-099-100)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1/2'', 25PK (BLTSF012025)
- PANDUIT Jack, Mini Com, Cat 6, Gray (CJ688TPIG)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Wh, Tg (CJ688TGWH)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bl, Tgstyl (CJ6X88TGBL)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- POWER GEAR Power Gear Telephone Duplex Adapter, RJ14, RJ11, White, 76191 (76191)
- Panduit Voice & Data Jacks