Shop All Voice & Data Patch Cords
Panduit
Cat6A Patch Cord, Cm/Lszh, Off White (10 Pack), 10PK
Mfr # NK6APC10
Zoro # G304859530
product price: $180.99
/pk 10, $18.10/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable 6a
- Connector Type - Patch Cord Modular Plug
- Boot Type - Data cable Clear Boot
- Shielded No
- Length - Patch Cord 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6APC10
- Zoro # G304859530
- UPC # 7498396283
- Country of Origin Multiple
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Outside Dia. | 0.252 |
Wire Size | 26 AWG |
Conductor Size | 26 AWG |
Overall Length | 10 ft |
Details
Item - Data Cable | Patch Cord |
Category - Data Cable | 6a |
Connector Type - Patch Cord | Modular Plug |
Boot Type - Data cable | Clear Boot |
Shielded | No |
Jacket Color | Off White |
Standards | Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA standards for all frequencies from 1 to 500 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant, Supports IEEE 802.3af/802.3at and 802.3bt type 3 and type 4 PoE applications; RoHS Compliant; wired to be compatible with both T568A and T568B wiring schemes. |
Solid / Stranded | Stranded |
Fire Rating - Data Cable | Dual Rated (CM/LSZH) |
Color | White |
Connector Type | Modular Plug |
Material | Plug: Polycarbonate |
Temp. Range | 14 to 140°F |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Jacket Material | Polyvinyl Chloride |
Shielding Type | U/UTP |
Application | (1) 10GBASE-T Ethernet (2) Data center I/O Consolidation (3) Data center server virtualization (4) Backbone aggregation (5) Parallel processing and high speed computing. |
Description
The NetKey Cat 6A UTP Patch Cord is constructed of 26 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 10 feet in length and off white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW (21RJ52)
- EATON B-LINE Conduit and Cable Hanger, Steel (BW-8)
- BLUE SEA SYSTEMS Blue Sea 5239 5A ATO/ATC Fuse (5239)
- RACO Conduit Body Cover, 2" Hub Size, Aluminum (CSC200)
- PANDUIT Nk, Modular, Pp, Flat, 48p, 2ru (NKFP48Y)
- PANDUIT Patch Link Horizontal Cable Manager - 2U (11306697)
- PANDUIT Copper Patch Cord, Category 6, Off White (10 Pack), 10PK (NK6PC3Y)
- PANDUIT Copper Patch Cord, Category 6, Blue U (NK6PC3BUY)
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Yellow, 3 ft. (6119PCL3)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 10 ft. (3385)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-020-BL-RA)
- Panduit Voice & Data Patch Cords