Shop All Voice & Data Patch Cords
Panduit
Cat6A Patch Cord, Cm/Lszh, Blue, (10 Pack), 10PK
Mfr # NK6APC10BU
Zoro # G304859615
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable 6a
- Connector Type - Patch Cord Modular Plug
- Boot Type - Data cable Clear Boot
- Shielded No
- Length - Patch Cord 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NK6APC10BU
- Zoro # G304859615
- UPC # 7498396282
- Country of Origin Multiple
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Outside Dia. | 0.25 |
Conductor Size | 26 AWG |
Wire Size | 26 AWG |
Overall Length | 10 ft |
Details
Item - Data Cable | NetKey Copper Patchcord |
Category - Data Cable | 6a |
Connector Type - Patch Cord | Modular Plug |
Boot Type - Data cable | Clear Boot |
Shielded | No |
Jacket Color | Blue |
Standards | Exceeds ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA channel requirements at swept frequencies up to 500 MHz, Meets ANSI/TIA-568-C.2 and ISO 11801 Category 6A component requirements at swept frequencies up to 500 MHz, Complies with ANSI/TIA-1096-A (formerly FCC Part 68); contacts plated with 50 microinches of gold for superior performance, Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant |
Color | Blue |
Solid / Stranded | Stranded |
Shielding Type | U/UTP |
Connector Type | Modular Plug |
Material | Plug: Polycarbonate |
Fire Rating - Data Cable | Dual Rated (CM/LSZH) |
Temp. Range | 14 to 140°F |
Jacket Material | Polyvinyl Chloride |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Application | Used in all work area outlets and patch panels; wired to be compatible with both T568A and T568B wiring schemes. Suitable for Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet); 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM ; Token Ring 4/16; and Voice over internet protocol (VoIP) |
Description
The NetKey Cat 6A UTP Patch Cord is constructed of 26 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 10 feet in length and blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heat Shrink Tubing Black 160 pk (HST-ASTB)
- MELTRIC 33-18043 INLET (33-18043)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 100 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDORA)
- PANDUIT Copper Patch Cord, Category 6, Off White (10 Pack), 10PK (NK6PC3Y)
- PANDUIT Patch Link Horizontal Cable Manager - 2U (11306697)
- PANDUIT Nk, Modular, Pp, Flat, 48p, 2ru (NKFP48Y)
- PANDUIT Copper Patch Cord, Category 6, Blue U (NK6PC3BUY)
- MONOPRICE Cat6 Utp Solid, Cmr1000 ft., White (8108)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Orange (AT1507EV-OR)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 14 ft. (2308)
- Panduit Voice & Data Patch Cords