Shop All Voice & Data Patch Cords
Panduit
Cat6A Patch Cord, Cm/Lszh, Black, (10 Pack), 10PK
Mfr # NK6APC15MBL
Zoro # G404858556
product price: $469.99
/pk 10, $47.00/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6a
- Connector Type - Patch Cord Modular Plug
- Boot Type - Data cable Clear Boot
- Shielded Yes
- Length - Patch Cord 15 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6APC15MBL
- Zoro # G404858556
- UPC # 7498396332
- Country of Origin Multiple
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 15 m |
Outside Dia. | 6.4 mm |
Conductor Size | 26 AWG |
Wire Size | 26 AWG |
Overall Length | 15 m |
Details
Item - Data Cable | Patch Cord |
Category - Data Cable | 6a |
Connector Type - Patch Cord | Modular Plug |
Boot Type - Data cable | Clear Boot |
Shielded | Yes |
Jacket Color | Black |
Connector Type | Modular Plug |
Fire Rating - Data Cable | Dual Rated (CM/LSZH) |
Color | Black |
Standards | Exceeds ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA channel requirements at swept frequencies up to 500 MHz, Meets ANSI/TIA-568-C.2 and ISO 11801 Category 6A component requirements at swept frequencies up to 500 MHz, Complies with ANSI/TIA-1096-A (formerly FCC Part 68); contacts plated with 50 microinches of gold for superior performance, Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant |
Shielding Type | F/UTP |
Solid / Stranded | Stranded |
Temp. Range | -10 to 60°C |
Material | Plug: Polycarbonate |
Application | (1) 10GBASE-T Ethernet (2) Wireless deployment (3) Power over Ethernet (4) Video streaming |
Description
Netkey copper patch cord, category 6A, CM/LSZH, 15 meters, black UTP cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LRA911-RS-B/120N)
- HUBBELL USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (USB15A5)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 100A, 250V AC, 20kA DC (BP/FRN-R-100)
- PANDUIT Patch Link Horizontal Cable Manager - 2U (11306697)
- PANDUIT Nk, Modular, Pp, Flat, 48p, 2ru (NKFP48Y)
- PANDUIT Copper Patch Cord, Category 6, Off White (10 Pack), 10PK (NK6PC3Y)
- PANDUIT Copper Patch Cord, Category 6, Blue U (NK6PC3BUY)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 0.5 ft. (9844)
- IDEAL Shield Ft Cat5E 0.041 25/PK, PK25 (85-365)
- UNIRISE USA 100Ft Blue Cat5E Shielded Patch Cable, F/Utp, Snagless (PC5E-100F-BLU-SH-S)
- Panduit Voice & Data Patch Cords