Shop All Voice & Data Patch Cords
Panduit
Cat6A Patch Cord, Cm/Lszh, Black, (10 Pack), 10PK
Mfr # NK6APC12MBL
Zoro # G304859844
product price: $401.99
/pk 10, $40.20/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6a
- Connector Type - Patch Cord Modular Plug
- Boot Type - Data cable Clear Boot
- Shielded Yes
- Length - Patch Cord 12 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6APC12MBL
- Zoro # G304859844
- UPC # 7498396325
- Country of Origin Multiple
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 12 m |
Conductor Size | 26 AWG |
Wire Size | 26 AWG |
Outside Dia. | 6.4 mm |
Overall Length | 12 m |
Details
Item - Data Cable | Patch Cord |
Category - Data Cable | 6a |
Connector Type - Patch Cord | Modular Plug |
Boot Type - Data cable | Clear Boot |
Shielded | Yes |
Jacket Color | Black |
Material | Plug: Polycarbonate |
Standards | Exceeds ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA channel requirements at swept frequencies up to 500 MHz, Meets ANSI/TIA-568-C.2 and ISO 11801 Category 6A component requirements at swept frequencies up to 500 MHz, Complies with ANSI/TIA-1096-A (formerly FCC Part 68); contacts plated with 50 microinches of gold for superior performance, Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant |
Solid / Stranded | Stranded |
Color | Black |
Shielding Type | F/UTP |
Fire Rating - Data Cable | Dual Rated (CM/LSZH) |
Connector Type | Modular Plug |
Temp. Range | -10 to 60°C |
Application | (1) 10GBASE-T Ethernet (2) Wireless deployment (3) Power over Ethernet (4) Video streaming |
Description
Netkey copper patch cord, category 6A, CM/LSZH, 12 meters, black UTP cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- INTERMATIC Weatherproof Cover, Double, 2 Gang, Die-Cast Aluminum (WP1030MXD)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-4-38-EC)
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Rubber Bottom, 750lb Load (PHBR)
- PANDUIT Copper Patch Cord, Category 6, Blue U (NK6PC3BUY)
- PANDUIT Patch Link Horizontal Cable Manager - 2U (11306697)
- PANDUIT Nk, Modular, Pp, Flat, 48p, 2ru (NKFP48Y)
- PANDUIT Copper Patch Cord, Category 6, Off White (10 Pack), 10PK (NK6PC3Y)
- MONOPRICE Wall Plate, Recessed Power, White (4006)
- C2G 14Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00683)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 100 ft. (2119)
- Panduit Voice & Data Patch Cords