Shop All Voice & Data Jacks
Panduit
Cat 6 Utp Jack Module, Tp Style, Yell (10 Pack), 10PK
Mfr # NK6TMYL
Zoro # G004858758
product price: $98.59
/pk 10, $9.86/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Jack Module
- Type Jack Module
- Height 0.76 in
- Termination Type TP Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6TMYL
- Zoro # G004858758
- UPC # 7498343829
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.76 in |
Width | 0.58 in |
Depth | 1.43 in |
Overall Height | 0.76 |
Overall Length | 1.43 in |
Overall Width | 0.58 |
Overall Width (In.) | 0.58 |
Overall Length (In.) | 1.43 |
Overall Depth (In.) | 1.43 |
Overall Height (In.) | 0.76 |
Description
The NetKey Cat 6 UTP TP Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The jack module is yellow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQNF, enclosure cover, type 1, flush, hinged door, 20 x 38 in (NC32FHR)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22964184)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (27035501)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or (CJ688TPOR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Ig, Tg (CJ688TGIG)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MIG-Q)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Wh, Tg (CJ688TGWH)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MGR-Q)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- Panduit Voice & Data Jacks