Shop All Voice & Data Jacks
Panduit
Cat 6 Utp Jack Module, Tp Style, Inte (10 Pack), 10PK
Mfr # NK6TMIG
Zoro # G604858820
product price: $98.59
/pk 10, $9.86/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Depth 1.43 in
- Height 0.76 in
- Type Jack Module
- Termination Type TP Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6TMIG
- Zoro # G604858820
- UPC # 7498343814
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Depth | 1.43 in |
Height | 0.76 in |
Width | 0.58 in |
Overall Width | 0.58 |
Overall Length | 1.43 in |
Overall Height | 0.76 |
Overall Height (In.) | 0.76 |
Overall Length (In.) | 1.43 |
Overall Depth (In.) | 1.43 |
Overall Width (In.) | 0.58 |
Description
The NetKey Cat 6 UTP TP Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The jack module is international gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L35GH13)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- PANDUIT Cable Tie, 8"L, Nylon, White, PK1000 (PLM2M-M)
- WIEGMANN Control Box, Nema 1 Control Box Accessory, Carbon Steel, Enclosure (N1C202406LP)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Ei (CJ5E88TGEI)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Wh, Tg (CJ688TGWH)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Ig, Tg (CJ688TGIG)
- SWE-TECH 3C Cat6 Keystone Jack, Green, Toolless, RJ45 Female (FWT327-120GR)
- Panduit Voice & Data Jacks