Shop All Voice & Data Jacks
Panduit
Cat 6 Utp Jack Module, Tp Style, Gree (10 Pack), 10PK
Mfr # NK6TMGR
Zoro # G204858862
product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Height 0.76 in
- Connector Type Jack Module
- Type Jack Module
- Width 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6TMGR
- Zoro # G204858862
- UPC # 7498343826
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.76 in |
Width | 0.58 in |
Depth | 1.43 in |
Overall Length | 1.43 in |
Overall Width | 0.58 |
Overall Height | 0.76 |
Overall Width (In.) | 0.58 |
Overall Length (In.) | 1.43 |
Overall Height (In.) | 0.76 |
Overall Depth (In.) | 1.43 |
Description
The NetKey Cat 6 UTP TP Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The jack module is green.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 2ft.L, Stndrd, Pre-Glvnzd Steel (FS-500 PG 24.00)
- ZORO SELECT Pin and Sleeve Receptacle, 30 HP, 480VAC (BRY4100R7W)
- PROSOURCE 40Pc Electrical Connectors Set (CP-403L)
- MERSEN Semiconductor Fuse, A70QS-14FI Series, 50A, Fast-Acting, 690V AC, Cylindrical (A70QS50-14FI)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Wh, Tg (CJ688TGWH)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Ig, Tg (CJ688TGIG)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MIG-Q)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Vl, Tg (CJ688TGVL)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Screw Terminal (AT630A-4)
- Panduit Voice & Data Jacks