Shop All Voice & Data Jacks
Panduit
Cat 6 Utp Jack Module, Tp Style, Elec (10 Pack), 10PK
Mfr # NK6TMEI
Zoro # G404858853
product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Height 0.76 in
- Depth 1.43 in
- Width 0.58 in
- Termination Type TP Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6TMEI
- Zoro # G404858853
- UPC # 7498343808
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.76 in |
Depth | 1.43 in |
Width | 0.58 in |
Overall Width | 0.58 |
Overall Height | 0.76 |
Overall Length | 1.43 in |
Overall Depth (In.) | 1.43 |
Overall Height (In.) | 0.76 |
Overall Length (In.) | 1.43 |
Overall Width (In.) | 0.58 |
Description
The NetKey Cat 6 UTP TP Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The jack module is electric ivory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Connector 2P 3W 125VAC L5-30R BK/WT (HBL2613)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Clamp/Spade Lug (CHCC2DU)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6 480)
- AC WORKS 1.5FT 50A 3-Prong 6-50P Welder Plug to 6-15/20 Outlet with 20A Breaker (S650CB620)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- PANDUIT Cat 6 Punchdown Jack Module - Black (NK688MBL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bu, Tgstyl (CJ6X88TGBU)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Rd, Tg (CJ688TGRD)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Green (5372)
- Panduit Voice & Data Jacks