Shop All Voice & Data Jacks
Panduit
Cat 6 Punchdown Jack Module - Interna
Mfr # NK688MIG
Zoro # G804859009
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Connector Type Jack Module
- Type Jack Module
- Depth 1.16 in
- Height 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK688MIG
- Zoro # G804859009
- UPC # 7498357475
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Depth | 1.16 in |
Height | 0.9 in |
Width | 0.65 in |
Overall Length | 1.16 in |
Overall Width | 0.65 |
Overall Height | 0.9 |
Overall Width (In.) | 0.65 |
Overall Depth (In.) | 1.16 |
Overall Height (In.) | 0.9 |
Overall Length (In.) | 1.16 |
Description
The NetKey Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is international gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 14 Pole, 600VAC (6ZEJ4)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 240VAC (IG2720)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MYL-Q)
- PANDUIT Jack, Mini Com, Cat 5e, Off White (CJ5E88TIW)
- PANDUIT Jack, Mini Com, Cat 6, Gray (CJ688TPIG)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Rd, Tg (CJ688TGRD)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Vl (CJ6X88TGVL)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Screw Terminal (AT630A-4)
- Panduit Voice & Data Jacks