Shop All Voice & Data Jacks
Panduit
Cat 6 Punchdown Jack Module (25 Pack), 25PK
Mfr # NK688MYL-Q
Zoro # G404859652
product price: $186.99
/pk 25, $7.48/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Jack Module
- Depth 1.16 in
- Height 0.9 in
- Termination Type Punchdown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK688MYL-Q
- Zoro # G404859652
- UPC # 7498399716
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Depth | 1.16 in |
Height | 0.9 in |
Width | 0.65 in |
Overall Width | 0.65 |
Overall Length | 1.16 in |
Overall Height | 0.9 |
Overall Length (In.) | 1.16 |
Overall Height (In.) | 0.9 |
Overall Depth (In.) | 1.16 |
Overall Width (In.) | 0.65 |
Description
The NetKey Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is yellow and includes 25 per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D60S)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-30R (HBL2713SW)
- PANDUIT Nk, Cat5e, Leadframe, Jackmod, Bu (NK5E88MBUY)
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- PANDUIT Category 6A Punchdown Module, Or (10 Pack), 10PK (NK6X88MOR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Wh, Tg (CJ688TGWH)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- Panduit Voice & Data Jacks